Skip Content
HOSE REEL,SPRING,100 FT HOSE,3/8 ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,SPRING,100 FT HOSE,3/8 ID

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR2CUB6
  • Mfr. Model # 2CUB6
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 2844
  • Shipping Weight 138.0 lbs

Product Details

Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 100 ft., Hose Ends 1/2 In. (F)NPT x 3/8 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Copper Swivel Material, Floor Mounting, Height 27 In., Length 26-3/16 In., Width 12 In., Hose Material Rubber, Hose Included Y

Technical Specs

  • Item Hose Reel
  • Bearings Permanently Lubricated
  • Max. Temp. 210 Degrees F
  • Latch Vibrationproof, Self Locking
  • Mounting Floor
  • Overall Height 27"
  • Overall Width 12"
  • Overall Length 26-3/16"
  • Seal Type Buna N
  • Swivel Material Copper
  • Hose Outlet 3/8" (M)NPT
  • Hose Material Rubber
  • Hose Ends 1/2" (F)NPT x 3/8" (M)NPT
  • Max. Pressure 300 PSI
  • Hose Length 100 ft.
  • Reel Inlet 1/2" (F)NPT
  • Hose Inside Dia. 3/8"
  • Hose Included Yes
  • Media - Hose Reels Air, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Includes Rubber Hose
  • Housing Material Steel
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list