Skip Content
HOSE REEL POLYPROPYLENE 65 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL POLYPROPYLENE 65 FT.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24AD44
  • Mfr. Model # 24AD44
  • UNSPSC # 40142121
  • CATALOGUE PAGE # 2852
  • Shipping Weight 26.52 lbs

Technical Specs

  • Features Wall Mount, 150 PSI
  • Includes 65 ft. 5/8" Dia. Leader Hose
  • Construction Polypropylene
  • Item Hose Reel
  • Hose Cap. 1/2-In. I.D. 100 ft.
  • Reel Dia. 15-3/8"
  • Reel Width 6-3/4"
  • Hose Cap. 5/8-In. I.D. 65 ft.
  • Hose Storage Type Hose Reel Cart
  • Colour Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list