!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE REEL PIVOT 100FT KARCHER

HOSE REEL PIVOT 100FT KARCHER

KARCHER

HOSE REEL PIVOT 100FT KARCHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE REEL PIVOT 100FT KARCHER

HOSE REEL PIVOT 100FT KARCHER

KARCHER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KPW8.750-685.0
  • Mfr. Model # 8.750-685.0
  • UNSPSC # 15101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

Heavy-duty karcher hose reels, features flip over hose guide allowing use from either side, a pivot base with 360 degree rotate, extended swivel prevents bends and stress on hose. Heavy gauge steel, gloss black coating and easy to use brake mechanism. 100 ft. hose, 3/8 inch inlet, 3/8 inch outlet.

Technical Specs

  • Item Pressure Washer Hose Reels
  • Material Heavy Gauge Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list