Skip Content
HOSE REEL MANUAL AIR 3/8ID 100FT 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL MANUAL AIR 3/8ID 100FT 30

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRHM38100H
  • Mfr. Model # RHM38100H
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Product Details

Pressure washer hose reel, manual hand crank, 3000 PSI, hose capacity 3/8 in. inside diameter x 100 ft. maximum overall length, vertical or horizontal mount, multi position lock pin secures hose at desired length, 25 mm steel gland tube frame construction, brass swivel inlet, nitrile swivel seats.

Technical Specs

  • Type Manual Pressure Washer Hose Reels
  • Max. Pressure Rating 3000 PSI
  • Drive Type Hand Crank
  • Item Manual Hose Reel
  • Hose Outlet 3/8" (F)NPT
  • Seal Type Nitrile
  • Swivel Material Brass
  • Reel Inlet 3/8" NPT(F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list