Skip Content
HOSE REEL HAND GAS WLDG 1/4INX125FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL HAND GAS WLDG 1/4INX125FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCBA36106LT
  • Mfr. Model # BA36106LT
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2853
  • Shipping Weight 50.0 lbs

Product Details

Hand gas welding hose reel. Height: 20-5/8 inch. Hose: 1/4 inch x 125 ft. Hose outlet: 9/16 inch-18 M. Maximum pressure: 200 PSI. Reel inlet: 1/4 NPTF. Can be used with oxygen/acetylene, Mapp, propane, natural, and other fuel gases. Oxygen line and gas line have separate input connections. Twin line hoses meet R.M.A and C.G.A Type V.D. grade T specifications for flame resistance and burst strength.

Technical Specs

  • Hose Length (Ft.) 125
  • Height (In.) 20-1/2
  • Hose Outlet (In.) 9/16-18 M
  • Length (In.) 28-5/8
  • Width (In.) 15-5/8
  • Max. Pressure (PSI) 200
  • Type Hand Crank (Without Hose)
  • (F)NPT Reel Inlet (In.) 1/4
  • For Use With Variety of Welding Gases
  • Item Gas Welding Hose Reel
  • Mounting Yes
  • Drive Type Hand Crank
  • Bearings Not Rated
  • Seal Type Buna

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list