Skip Content
HOSE REEL,HAND CRANK,3/8 IN X 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,HAND CRANK,3/8 IN X 50 FT

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYC0
  • Mfr. Model # 5FYC0
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.03 lbs

Technical Specs

  • Application -
  • Colour Black Body, Hi-Vis Safety Green Hose
  • Finish Powder Coated
  • Item Hose Reel
  • Bearings Permanently Lubricated
  • Drive Type Hand Crank
  • Mounting Floor, Wall, Bench, Truck
  • Seal Type Buna N
  • Swivel Material Brass
  • Max. Pressure Rating 300 psi
  • Hose Outlet 1/4" (M)NPT
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/8"
  • Max. Temp. Rating 150 Degrees F
  • Reel Inlet 1/4" (F)NPT
  • Hose Ends 1/4" (M)NPT x 1/4" (M)NPT
  • Hose Material Hybrid Polymer with polyester braid
  • Hose Included Y
  • HP None
  • Housing Material Steel
  • Overall Height 12-1/4"
  • Overall Length 16"
  • Overall Width 14-1/4"
  • Hose Outside Dia. 12-1/4"
  • Duty Rating Light Duty
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list