Skip Content
HOSE REEL HAND CRANK 3/4INX100FT AI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL HAND CRANK 3/4INX100FT AI

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCCA33112L
  • Mfr. Model # CA33112L
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2847
  • Shipping Weight 47.0 lbs

Product Details

Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.

Technical Specs

  • Hose Outlet 3/4" (F)NPT
  • Max. Pressure Rating 1000 PSI
  • Max. Temp. Rating 250 Degrees F
  • Hose Inside Dia. 3/4"
  • Finish Powder Coated
  • Drive Type Hand Crank
  • Application For Industrial or Field Use
  • Mounting Motor Mounting at Either End of Reel
  • Item Reel
  • Swivel Material Stainless Steel
  • Hose Material Stainless Steel
  • Hose Length 100 ft.
  • Hose Outside Dia. 1.075"
  • Reel Inlet 3/4" (F)NPT
  • HP None
  • Bearings Permanently Lubricated
  • Housing Material Steel
  • Overall Height 20-1/4"
  • Overall Length 25"
  • Seal Type Viton(R)
  • Overall Width 17-3/4"
  • Duty Rating Heavy Duty
  • Hose Reel Product Group Hand Crank Hose Reel
  • Hose Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list