Skip Content
HOSE REEL,HAND CRANK,3/4 IN ID X 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,HAND CRANK,3/4 IN ID X 17

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYD7
  • Mfr. Model # 5FYD7
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Application For Lawn Care, Pest Control, Grounds Maintenance, Pressure Washing, Steam Cleaning, Spraying operations, washdown, fire protection, water discharge, can be mounted on stationary and mobile units.
  • Colour Blue
  • Finish Powder Coated
  • Item Hose Reel
  • Bearings Permanently Lubricated Self Aligning Pillow Block
  • Drive Type Hand Crank
  • Seal Type Buna N: Nitrile
  • Mounting Floor, Wall, Bench and Truck
  • Swivel Material Brass
  • Max. Temp. Rating 275 Degrees F
  • Hose Length 175 ft.
  • Hose Inside Dia. 3/4"
  • Reel Inlet 3/4" (F)NPT
  • Max. Pressure Rating 3000 psi
  • Hose Outlet 3/4" (M)NPT
  • Hose Included N
  • HP None
  • Housing Material Steel
  • Overall Length 17-1/2"
  • Overall Width 33-1/4"
  • Overall Height 18-3/4"
  • Hose Ends 3/4" (M)NPT
  • Hose Outside Dia. 1-1/4"
  • Duty Rating Heavy Duty
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list