HOSE REEL,HAND CRANK,3/4 IN ID X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOSE REEL,HAND CRANK,3/4 IN ID X 10

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYD6
  • Mfr. Model # 5FYD6
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.85 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • Application For Lawn Care, Pest Control, Grounds Maintenance, Pressure Washing, Steam Cleaning, Spraying operations, washdown, fire protection, water discharge, can be mounted on stationary and mobile units.
  • Item Hose Reel
  • Bearings Permanently Lubricated Self Aligning Pillow Block
  • Drive Type Hand Crank
  • Mounting Floor, Wall, Bench and Truck
  • Seal Type Buna N: Nitrile
  • Max. Pressure Rating 3000 psi
  • Max. Temp. Rating 275 Degrees F
  • Swivel Material Brass
  • Hose Outlet 3/4" (M)NPT
  • Hose Inside Dia. 3/4"
  • Hose Length 100 ft.
  • Reel Inlet 3/4" (F)NPT
  • Hose Included N
  • HP None
  • Housing Material Steel
  • Overall Height 18-3/4"
  • Overall Length 17-5/8"
  • Overall Width 26-3/4"
  • Hose Ends 3/4" (M)NPT
  • Duty Rating Heavy Duty
  • Hose Outside Dia. 1-1/4"
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list