Skip Content
HOSE REEL,HAND CRANK,1 IN ID X 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,HAND CRANK,1 IN ID X 100

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYD8
  • Mfr. Model # 5FYD8
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Application For Lawn Care, Pest Control, Grounds Maintenance, Pressure Washing, Steam Cleaning, Spraying operations, washdown, fire protection, water discharge, can be mounted on stationary and mobile units.
  • Colour Blue
  • Finish Powder Coated
  • Item Hose Reel
  • Bearings Permanently Lubricated Self Aligning Pillow Block
  • Drive Type Hand Crank
  • Mounting Floor, Wall, Bench and Truck
  • Seal Type AFLAS
  • Hose Outlet 1" (M)NPT
  • Swivel Material Brass
  • Max. Pressure Rating 3000 psi
  • Max. Temp. Rating 225 Degrees F
  • Hose Inside Dia. 1"
  • Hose Length 100 ft.
  • Reel Inlet 1" (F)NPT
  • Hose Included N
  • HP None
  • Housing Material Steel
  • Overall Height 18-3/4"
  • Overall Width 43-3/4"
  • Overall Length 17-1/2"
  • Hose Ends 1" (M)NPT
  • Duty Rating Heavy Duty
  • Hose Outside Dia. 1-7/16"
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list