HOSE REEL HAND CRANK 1/2INX100FT AI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL HAND CRANK 1/2INX100FT AI

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCCA32106M
  • Mfr. Model # CA32106M
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2847
  • Shipping Weight 43.0 lbs

Product Details

Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.

Technical Specs

  • Hose Storage Type Wall Mounted Hose Reel
  • Features All-Bolted Unitized Construction with No Welds to Fatique, Full Flow Swivel, and Heavy Gauge Steel Frame, Spool, and Drum Ensure Longest Service Life, Vibration-Proof, Self-locking Fasteners are Ideal for Industrial or Field Use
  • Colour Red
  • Max. Pressure 3000 PSI
  • Construction Steel
  • Item Heavy Duty Hand Crank Hose Reel
  • Hose Cap. 1/2-In. I.D. 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list