HOSE REEL,HAND CRANK,1/2 IN ID X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOSE REEL,HAND CRANK,1/2 IN ID X 20

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYD4
  • Mfr. Model # 5FYD4
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.05 lbs

Technical Specs

  • Colour Blue
  • Application For Lawn Care, Pest Control, Grounds Maintenance, Pressure Washing, Steam Cleaning, Spraying operations, washdown, fire protection, water discharge, can be mounted on stationary and mobile units.
  • Finish Powder Coated
  • Item Hose Reel
  • Bearings Permanently Lubricated Self Aligning Pillow Block
  • Drive Type Hand Crank
  • Seal Type Buna N: Nitrile
  • Mounting Floor, Wall, Bench and Truck
  • Max. Pressure Rating 3000 psi
  • Hose Outlet 1/2" (M)NPT
  • Swivel Material Brass
  • Max. Temp. Rating 275 Degrees F
  • Reel Inlet 1/2" (F)NPT
  • Hose Inside Dia. 1/2"
  • Hose Length 200 ft.
  • Hose Included N
  • HP None
  • Housing Material Steel
  • Overall Height 18-3/4"
  • Overall Length 17-1/2"
  • Overall Width 27-3/4"
  • Hose Ends 1/2" (M)NPT
  • Hose Outside Dia. 7/8"
  • Duty Rating Heavy Duty
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list