Skip Content
HOSE REEL FIXED BASE 200FT KARCHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL FIXED BASE 200FT KARCHER

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.750-683.0
  • Mfr. Model # 8.750-683.0
  • UNSPSC # 15101502
  • CATALOGUE PAGE # 2851
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty karcher hose reels, features flip over hose guide allowing use from either side, a fixed base, extended swivel prevents bends and stress on hose. Heavy gauge steel, gloss black coating and easy to use brake mechanism. 200 ft. hose, 3/8 inch inlet, 3/8 inch outlet.

Technical Specs

  • Item Pressure Washer Hose Reels
  • Material Heavy Gauge Steel
  • Inlet 3/8"
  • Outlet 3/8"
  • Max. Pressure 5000 PSI
  • Hose Capacity 200 ft.
  • Max. Fluid Temp. 325 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list