Skip Content
HOSE REEL FIXED BASE 100FT KARCHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL FIXED BASE 100FT KARCHER

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.750-682.0
  • Mfr. Model # 8.750-682.0
  • UNSPSC # 15101502
  • CATALOGUE PAGE # 2851
  • Shipping Weight 22.61 lbs

Product Details

Heavy-duty karcher hose reels, features flip over hose guide allowing use from either side, a fixed base, extended swivel prevents bends and stress on hose. Heavy gauge steel, gloss black coating and easy to use brake mechanism. 100 ft. hose, 3/8 inch inlet, 3/8 inch outlet.

Technical Specs

  • Material Heavy Gauge Steel
  • Item Pressure Washer Hose Reels
  • Inlet 3/8"
  • Outlet 3/8"
  • Max. Pressure 5000 PSI
  • Hose Capacity 100 ft.
  • Max. Fluid Temp. 325 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List