HOSE REEL, DUAL PEDESTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL, DUAL PEDESTAL

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCDP5435OLP
  • Mfr. Model # DP5435OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2845
  • Shipping Weight 34.0 lbs

Product Details

Dual pedestal base design offering the stability of a dual pedestal reel in an extremely compact yet strong product. An interlocking base design makes the assembly especially strong and resistant to vibration, ideal for truck mount applications.

Technical Specs

  • Hose Inside Dia. 1/4"
  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Latch Superior Latch Spring Design
  • Overall Height 16.375"
  • Overall Length 14.375"
  • Seal Type Highest Grade
  • Max. Pressure 300 PSI
  • Overall Width 8"
  • Hose Length 35 ft.
  • Reel Inlet 1/2" (F)NPTF
  • Hose Included Yes
  • Duty Rating Heavy-Duty
  • Media - Hose Reels Air, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Includes Hose and Ball Stop
  • Bearings Permanently Lubricated
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Hose Ends 1/4" (M)NPT
  • Swivel Material Nickel Plated Steel
  • Hose Material PVC
  • Hose Outlet 1/4" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list