HOSE REEL DPSPRING RETRACT 1/2INX50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL DPSPRING RETRACT 1/2INX50

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCDP7850OLP
  • Mfr. Model # DP7850OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2845
  • Shipping Weight 52.0 lbs

Product Details

Dual pedestal base design offering the stability of a dual pedestal reel in an extremely compact yet strong product. An interlocking base design makes the assembly especially strong and resistant to vibration, ideal for truck mount applications.

Technical Specs

  • Hose Inside Dia. 1/2"
  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Latch Superior Latch Spring Design
  • Overall Width 9"
  • Overall Height 17"
  • Overall Length 16.5"
  • Seal Type Highest Grade
  • Max. Pressure 300 PSI
  • Hose Length 50 ft.
  • Reel Inlet 1/2" (F)NPTF
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Hose and Ball Stop
  • Bearings Permanently Lubricated
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Swivel Material Nickel Plated Steel
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Hose Material PVC
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list