HOSE REEL DEF 15M 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL DEF 15M 3/4IN

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00750110
  • Mfr. Model # F00750110
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Includes Mount, Inlet Connection, Hose
  • Item Hose Reel
  • Max. Temp. 120 Degrees F
  • Housing Material Aluminium
  • Overall Height 22"
  • Overall Length 21"
  • Overall Width 11"
  • Seal Type EPDM
  • Swivel Material Polypropylene
  • Max. Pressure 100 PSI
  • Hose Material EPDM
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/4"
  • Reel Inlet 3/4" Hose Barb
  • Hose Included Yes
  • Latch Protective
  • Finish - Hose Reels Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list