Skip Content
HOSE REEL CART NEVERLEAK SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL CART NEVERLEAK SYSTEM

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAR23855NL
  • Mfr. Model # 23855NL
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.25 lbs

Technical Specs

  • Colour Gray, Brown
  • Features NeverLeak(TM) Technology
  • Item Hose Reel Cart
  • Number of Wheels 2
  • Construction High Density Poly
  • Wheel Dia. 6"
  • Cart Height 24-1/2"
  • Hose Cap. 5/8-In. I.D. 175 ft.
  • Hose Storage Type Hose Reel Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list