HOSE REEL AUTOMATIC AIR 31/2ID 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOSE REEL AUTOMATIC AIR 31/2ID 50FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRHA1250L
  • Mfr. Model # RHA1250L
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

Ideal for all air and water hose requirements up to 300 PSI maximum working pressure. Corrosion-resistant powder coated finish. Wide L-shaped base has grooved gusset reinforcement. Four-direction, non-snag rollers reduce hose wear abrasion.

Technical Specs

  • Overall Length 16-1/2"
  • Overall Height 17-1/4"
  • Hose Ends 1/2" NPT(M)
  • Max. Pressure 300 PSI
  • Overall Width 6-1/2"
  • Hose Length 50 ft.
  • Hose Inside Dia. 1/2"
  • Reel Inlet 1/2" NPT(F)
  • Media - Hose Reels Air, Water

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list