!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE REEL AUTOMATIC AIR 3/8ID 50FT

HOSE REEL AUTOMATIC AIR 3/8ID 50FT

WESTWARD

HOSE REEL AUTOMATIC AIR 3/8ID 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE REEL AUTOMATIC AIR 3/8ID 50FT

HOSE REEL AUTOMATIC AIR 3/8ID 50FT

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWRHA3850L
  • Mfr. Model # RHA3850L
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.29 lbs

Product Details

Ideal for all air and water hose requirements up to 300 PSI maximum working pressure. Corrosion-resistant powder coated finish. Wide L-shaped base has grooved gusset reinforcement. Four-direction, non-snag rollers reduce hose wear abrasion.

Technical Specs

  • Hose Inside Dia. 3/8 in
  • Overall Height 17 1/4 in
  • Overall Width 5 1/4 in
  • Hose Length 50 ft.
  • Overall Length 16 1/2 in
  • Swivel Inlet Type NPT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list