Skip Content
HOSE REEL AUTO STAINLESS 3/8ID 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE REEL AUTO STAINLESS 3/8ID 50FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRHA3850LSS
  • Mfr. Model # RHA3850LSS
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.5 lbs

Product Details

Full flow stainless shaft and swivel. Spring fully enclosed and lubricated. Multi-position ratchet lock and easy tension adjustment. Four-direction, non-snag rollers.

Technical Specs

  • Overall Length 20"
  • Overall Height 28"
  • Hose Ends 3/8" NPT(M)
  • Overall Width 9-1/4"
  • Hose Inside Dia. 3/8"
  • Hose Length 50 ft.
  • Max. Pressure 300 PSI
  • Reel Inlet 3/8" NPT(F)
  • Finish - Hose Reels Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list