HOSE REEL AUTO STAINLESS 1/2ID 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOSE REEL AUTO STAINLESS 1/2ID 50FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRHA1250LSS
  • Mfr. Model # RHA1250LSS
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

Full flow stainless shaft and swivel. Spring fully enclosed and lubricated. Multi-position ratchet lock and easy tension adjustment. Four-direction, non-snag rollers.

Technical Specs

  • Overall Length 20"
  • Hose Ends 3/8" NPT(M)
  • Overall Width 9-1/4"
  • Overall Height 28"
  • Max. Pressure 300 PSI
  • Hose Inside Dia. 1/2"
  • Hose Length 50 ft.
  • Reel Inlet 3/8" NPT(F)
  • Finish - Hose Reels Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list