Skip Content
HOSE REEL,AIR/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,AIR/WATER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR6WA77
  • Mfr. Model # 6WA77
  • UNSPSC # 40142121
  • CATALOGUE PAGE # 2852
  • Shipping Weight 36.1 lbs

Product Details

Hose Reel, Heavy-Duty (Air/Water), Hand Crank Drive Type, 1/2 In. (F)NPT Reel Inlet, Hose Included No, Hose Inside Dia. 1/2 In., Hose Length 200 ft., Max. Pressure Rating 3000 psi, Max. Temp. Rating 210 Degrees F, Motor Voltage -, Floor, Wall, Bench and Truck Mounting, Viton Seal Type, Hose Not Included, Width 16-15/16 In., Height 19-7/16 In., Length 20-1/6 In.

Technical Specs

  • Finish Powder Coated
  • Item Hose Reel
  • Drive Type Hand Crank
  • Mounting Floor, Wall, Bench and Truck
  • Hose Outlet 1/2" (M)NPT
  • Max. Pressure Rating 3,000 PSI
  • Seal Type Viton
  • Max. Temp. Rating 210 Degrees F
  • Hose Length 200 ft.
  • Hose Inside Dia. 1/2"
  • Reel Inlet 1/2" (F)NPT
  • Hose Included No
  • HP None
  • Bearings Permanently Lubricated
  • Housing Material Steel
  • Hose Outside Dia. 1/2"
  • Duty Rating Heavy Duty
  • Swivel Material Brass
  • Overall Height 19-7/16"
  • Overall Width 16-15/16"
  • Overall Length 20-1/6"
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list