Skip Content
HOSE REEL,AIR/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,AIR/WATER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR6WA76
  • Mfr. Model # 6WA76
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 2842
  • Shipping Weight 62.6 lbs

Product Details

Hose Reel, Steel Housing (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 3/8 In. (F)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Viton Seal Type, Housing Material Steel, Floor, Wall, Bench and Truck Mounting, Height 21-9/16 In., Length 22 In., Width 8-7/16 In., Hose Material Rubber, Hose Included Yes

Technical Specs

  • Mounting Floor, Wall, Bench and Truck
  • Item Hose Reel
  • Housing Material Steel
  • Max. Temp. 210 Degrees F
  • Overall Height 21-9/16"
  • Overall Width 8-7/16"
  • Overall Length 22"
  • Hose Ends 3/8" (F)NPT
  • Seal Type Viton
  • Hose Material Rubber
  • Hose Outlet 3/8" (M)NPT
  • Max. Pressure 300 PSI
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8" (F)NPT
  • Hose Length 50 ft.
  • Hose Included Yes
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Includes Rubber Hose
  • Bearings Permanently Lubricated
  • Swivel Material Copper
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Finish - Hose Reels Powder Coated
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list