HOSE REEL,AIR/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL,AIR/WATER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR6WA75
  • Mfr. Model # 6WA75
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 2844
  • Shipping Weight 97.0 lbs

Product Details

Heavy Duty Industrial, Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 3/4 In. (F)NPT, Hose Inside Dia. 3/4 In., Hose Length 50 ft., Hose Ends 3/4 In. (F)NPT, Max. Pressure (PSI) 250, Max. Temp. (F) 210, Viton Seal Type, Floor Mounting, Height 27 In., Length 26-3/16 In., Width 12 In., Hose Material Rubber, Hose Included Y

Technical Specs

  • Item Hose Reel
  • Max. Temp. 210 Degrees F
  • Mounting Floor
  • Overall Height 27"
  • Overall Length 26-3/16"
  • Overall Width 12"
  • Seal Type Viton
  • Hose Ends 3/4" (F)NPT
  • Max. Pressure 250 PSI
  • Hose Material Rubber
  • Hose Outlet 3/4" (M)NPT
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Reel Inlet 3/4" (F)NPT
  • Duty Rating Industrial
  • Hose Included Yes
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Includes Rubber Hose
  • Bearings Permanently Lubricated
  • Housing Material Steel
  • Swivel Material Copper
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel
  • Finish - Hose Reels Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list