HOSE REEL,AIR/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL,AIR/WATER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR6WA73
  • Mfr. Model # 6WA73
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 2844
  • Shipping Weight 57.55 lbs

Product Details

Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Ends 1/2 In. (F)NPT x 3/8 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Viton Seal Type, Floor, Wall, Bench and Truck Mounting, Height 22-1/2 In., Length 20-5/8 In., Width 8-7/16 In., Hose Material Rubber, Hose Included Y

Technical Specs

  • Item Hose Reel
  • Mounting Floor, Wall, Bench and Truck
  • Max. Temp. 210 Degrees F
  • Overall Height 22-1/2"
  • Overall Length 20-5/8"
  • Overall Width 8-7/16"
  • Hose Ends 1/2" (F) NPT x 3/8" (M) NPT
  • Seal Type Viton
  • Hose Material Rubber
  • Hose Length 50 ft.
  • Max. Pressure 300 PSI
  • Hose Outlet 3/8" (M)NPT
  • Hose Inside Dia. 1/2"
  • Reel Inlet 1/2" (F)NPT
  • Hose Included Yes
  • Media - Hose Reels Air, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Bearings Permanently Lubricated
  • Includes Rubber Hose
  • Housing Material Steel
  • Swivel Material Copper
  • Duty Rating Heavy Duty
  • Hose Reel Product Group Spring Return Hose Reel
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list