Skip Content
HOSE REEL,AIR/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,AIR/WATER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR6WA72
  • Mfr. Model # 6WA72
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 2844
  • Shipping Weight 57.55 lbs

Product Details

Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Ends 3/8 In. (F)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Viton Seal Type, Floor, Wall, Bench and Truck Mounting, Height 22-1/4 In., Length 20-1/2 In., Width 9-1/4 In., Hose Material Rubber, Hose Included Y

Technical Specs

  • Max. Temp. 210 Degrees F
  • Item Hose Reel
  • Overall Height 22-1/4"
  • Mounting Floor, Wall, Bench and Truck
  • Overall Length 20-1/2"
  • Overall Width 9-1/4"
  • Hose Ends 3/8" (F)NPT
  • Seal Type Viton
  • Hose Outlet 1/2" (M)NPT
  • Hose Length 50 ft.
  • Max. Pressure 300 PSI
  • Hose Material Rubber
  • Hose Inside Dia. 1/2"
  • Reel Inlet 3/8" (F)NPT
  • Hose Included Yes
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Housing Material Steel
  • Includes Rubber Hose
  • Bearings Permanently Lubricated
  • Swivel Material Copper
  • Enclosed Reel No
  • Duty Rating Heavy Duty
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list