HOSE REEL,AIR/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL,AIR/WATER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR6WA70
  • Mfr. Model # 6WA70
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 2844
  • Shipping Weight 31.85 lbs

Product Details

Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 35 ft., Hose Ends 3/8 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Viton Seal Type, Floor, Wall, Bench and Truck Mounting, Height 17 In., Length 15-5/16 In., Width 6-1/8 In., Hose Material Rubber, Hose Included Y

Technical Specs

  • Item Hose Reel
  • Max. Temp. 210 Degrees F
  • Mounting Floor, Wall, Bench and Truck
  • Overall Length 15-5/16"
  • Overall Height 17"
  • Overall Width 6-1/8"
  • Seal Type Viton
  • Hose Ends 3/8" (M)NPT
  • Max. Pressure 300 PSI
  • Hose Material Rubber
  • Hose Outlet 1/4" (M)NPT
  • Hose Length 35 ft.
  • Hose Inside Dia. 3/8"
  • Hose Included Yes
  • Reel Inlet 3/8" (F)NPT
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Rubber Hose
  • Housing Material Steel
  • Bearings Permanently Lubricated
  • Swivel Material Copper
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list