Skip Content
HOSE REEL,AIR/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL,AIR/WATER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR6PE27
  • Mfr. Model # 6PE27
  • UNSPSC # 40142121
  • CATALOGUE PAGE # 2852
  • Shipping Weight 14.65 lbs

Product Details

Hose Reel, Light Duty (Air/Water), Hand Crank Drive Type, 3/8 In. (F)NPT Reel Inlet, Hose Included No, Hose Inside Dia. 3/8 In., Hose Length 100 ft., Max. Pressure Rating 300 psi, Max. Temp. Rating 150 Degrees F, Floor, Wall, Bench and Truck Mounting, Buna Seal Type, Hose Not Included, Width 11 In., Height 11-1/2 In., Length 21-1/2 In.

Technical Specs

  • Item Hose Reel
  • Finish Powder Coated
  • Drive Type Hand Crank
  • Mounting Floor, Wall, Bench and Truck
  • Hose Outlet 3/8" (F)NPT
  • Seal Type Buna
  • Max. Pressure Rating 300 PSI
  • Max. Temp. Rating 150 Degrees F
  • Hose Length 100 ft.
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8" (F)NPT
  • Hose Included No
  • HP None
  • Includes Brass Swivel for outlet fitting,hand shank
  • Bearings Permanently Lubricated
  • Housing Material Steel
  • Overall Height 11-1/2"
  • Overall Width 11"
  • Overall Length 21-1/8"
  • Swivel Material Brass
  • Hose Outside Dia. 3/8"
  • Duty Rating Light Duty
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list