Skip Content
HOSE REEL,AIR/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE REEL,AIR/WATER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR6NU45
  • Mfr. Model # 6NU45
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 2843
  • Shipping Weight 34.2 lbs

Product Details

Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Ends 3/8 In. (F)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 150, Buna Seal Type, Floor, Wall, Bench and Truck Mounting, Height 17-1/4 In., Length 16-1/2 In., Width 6-1/2 In., Hose Material Rubber, Hose Included Y

Technical Specs

  • Item Hose Reel
  • Mounting Floor, Wall, Bench and Truck
  • Max. Temp. 150 Degrees F
  • Overall Height 17-1/4"
  • Overall Length 16-1/2"
  • Seal Type Buna
  • Overall Width 6-1/2"
  • Hose Ends 3/8" (F)NPT
  • Hose Outlet 3/8" (M)NPT
  • Hose Material Rubber
  • Hose Length 50 ft.
  • Max. Pressure 300 PSI
  • Hose Inside Dia. 1/2"
  • Reel Inlet 3/8" (F)NPT
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Water
  • Finish - Hose Reels Powder Coated
  • Includes Rubber Hose
  • Housing Material Steel
  • Bearings Permanently Lubricated
  • Swivel Material Copper
  • Duty Rating Light Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list