Skip Content
HOSE REEL AIR/WATER 3/8INX300FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REEL AIR/WATER 3/8INX300FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCH16000M
  • Mfr. Model # H16000M
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2847
  • Shipping Weight 32.0 lbs

Product Details

Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.

Technical Specs

  • Hose Inside Dia. 3/8"
  • Item Hose Reel
  • Max. Temp. 210 Degrees F
  • Overall Height 19"
  • Overall Length 20"
  • Overall Width 18.25"
  • Seal Type Highest Grade
  • Hose Length 300 ft.
  • Max. Pressure 3000 PSI
  • Reel Inlet 1/2" (F)NPTF
  • Duty Rating Medium Duty
  • Finish - Hose Reels Powder Coated
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list