HOSE REEL AIR/WATER 3/8IN X 65FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL AIR/WATER 3/8IN X 65FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCSGA3665OLP
  • Mfr. Model # SGA3665OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2842
  • Shipping Weight 22.9 lbs

Product Details

Corrosion proof tough polypropylene is highly resistant to many acids and alkalis. Designed to protect hose and allow easy cleaning of both hose and reel. Buna N seals. Permanently lubricated bearings.

Technical Specs

  • Item Hose Reel
  • Max. Pressure 232 PSI
  • Hose Outlet 3/8" (M)NPT
  • Hose Length 65 ft.
  • Reel Inlet 3/8" (F)NPTF
  • Hose Inside Dia. 3/8"
  • Max. Temp. 150 Degrees F
  • Overall Width 9.125"
  • Overall Height 22"
  • Hose Included Yes
  • Duty Rating Medium Duty
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Polypropylene
  • Includes Hose and Ball Stop
  • Housing Material Polypropylene
  • Bearings Permanently Lubricated
  • Latch Locking
  • Mounting Floor, Wall, Ceiling
  • Overall Length 22-3/4"
  • Hose Ends 3/8" (M)NPT
  • Seal Type Viton(R)
  • Swivel Material Brass
  • Hose Material PVC
  • Enclosed Reel Yes
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list