HOSE REEL,3/8 IN ID X 50 FT,300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REEL,3/8 IN ID X 50 FT,300 PSI

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4UKX5
  • Mfr. Model # 4UKX5
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 2843
  • Shipping Weight 48.1 lbs

Product Details

Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 3/8 In. (F)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Powder Coated Finish, Permanently Lubricated Bearings, Locking Latch, NBR Seal Type, Copper Swivel Material, Floor, Wall, Ceiling, Bench and Truck Mounting, Air, Water, - Not Included, Height 22 In., Length 20 In., Width 9 In., Hose Material Rubber, Hose Included Y

Technical Specs

  • Item Hose Reel
  • Bearings Permanently Lubricated
  • Max. Temp. 210 Degrees F
  • Latch Locking
  • Overall Height 22"
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Overall Width 9"
  • Seal Type NBR
  • Overall Length 20"
  • Swivel Material Copper
  • Hose Ends 3/8" (F)NPT
  • Hose Material Rubber
  • Max. Pressure 300 PSI
  • Hose Length 50 ft.
  • Hose Outlet 3/8" (M)NPT
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8" (F)NPT
  • Hose Included Yes
  • Media - Hose Reels Air, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Rubber Hose
  • Housing Material Steel
  • Duty Rating Heavy Duty
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list