HOSE REDSKIN 2.5 X 50 ALQST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REDSKIN 2.5 X 50 ALQST

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013232AL-QST
  • Mfr. Model # 013232AL-QST
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 21.0 lbs

Product Details

Angus Redskin heavy-duty industrial fire hose has a thick red nitrile/PVC/synthetic rubber cover resistant to oils, chemicals and abrasion. UL listed. 2-1/2 inch x 50 foot c/w light weight Pyrolite couplings. QST thread.

Technical Specs

  • Length 50 ft.
  • Material Thick Red/PVC/Synthetic Rubber
  • Colour Red
  • Item Hose Redskin Industrial 2-1/2"×50'
  • Size/Description 2-1/2"
  • Standards ULC Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list