Skip Content
HOSE REDSKIN 2.5 X 50 ALNSST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REDSKIN 2.5 X 50 ALNSST

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013232AL-NSST
  • Mfr. Model # 013232AL-NSST
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 21.0 lbs

Product Details

Angus Redskin heavy-duty industrial fire hose has a thick red nitrile/PVC/synthetic rubber cover resistant to oils, chemicals and abrasion. UL listed. 2-1/2 inch x 50 foot c/w light weight Pyrolite couplings. NSST thread.

Technical Specs

  • Colour Red
  • Item Hose Redskin Industrial 2-1/2"×50'
  • Length 50 ft.
  • Size/Description 2-1/2"
  • Material Thick Red/PVC/Synthetic Rubber
  • Standards ULC Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list