Skip Content
HOSE REDSKIN 1.5 X 50 ALNPSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REDSKIN 1.5 X 50 ALNPSH

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013222AL
  • Mfr. Model # 013222AL
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 26.6 lbs

Product Details

Angus Redskin heavy-duty industrial fire hose has a thick red nitrile/PVC/synthetic rubber cover resistant to oils, chemicals and abrasion. UL listed. 1-1/2 inch x 50 foot c/w light weight Pyrolite couplings.

Technical Specs

  • Width 2-1/2"
  • Colour Red
  • Item Hose Redskin Industrial 1-1/2"×50'
  • Length 50 ft.
  • Material Thick Red/PVC/Synthetic Rubber
  • Size/Description 1-1/2" NPSH
  • Standards ULC Listed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List