Skip Content
HOSE REDCHIEF 2.5 X 50 ALBAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REDCHIEF 2.5 X 50 ALBAT

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013211AL-BAT
  • Mfr. Model # 013211AL-BAT
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 30.0 lbs

Product Details

Red Chief industrial/municipal fire hose has a premium synthetic rubber cover & lining that is resistant to chemicals, oils, abrasion and heat. UL listed as equivalent to double jacket, FM approved. 2-1/2 inch x 50 foot c/w aluminum couplings BAT.

Technical Specs

  • Colour Red
  • Item Red Chief 2-1/2"× 50' Heavy Duty Fire Hose
  • Length 50 ft.
  • Material Heavy Duty Nitrile-Rubber Fire Hose
  • Size/Description 2-1/2"
  • Standards ULC Listed, FM Approved, NFPA 1961 Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List