HOSE REDCHIEF 1.5 X 50 ALNPSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE REDCHIEF 1.5 X 50 ALNPSH

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013201AL
  • Mfr. Model # 013201AL
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 14.0 lbs

Product Details

Red Chief industrial/municipal fire hose has a premium synthetic rubber cover & lining that is resistant to chemicals, oils, abrasion and heat. UL listed as equivalent to double jacket, FM approved. 1-1/2 inch x 50 foot c/w light weight couplings.

Technical Specs

  • Colour Red
  • Item Red Chief 1-1/2"× 50' Heavy Duty Fire Hose
  • Length 50 ft.
  • Size/Description 1-1/2" NPSH
  • Material Heavy Duty Nitrile-Rubber Fire Hose
  • Standards ULC Listed, FM Approved, NFPA 1961 Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list