Skip Content
HOSE REDCHIEF 1.5 X 100 ALNPSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE REDCHIEF 1.5 X 100 ALNPSH

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013203AL
  • Mfr. Model # 013203AL
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 35.0 lbs

Product Details

Red Chief industrial/municipal fire hose has a premium synthetic rubber cover & lining that is resistant to chemicals, oils, abrasion and heat. UL listed as equivalent to double jacket, FM approved. 1-1/2 inch x 100 foot c/w light weight couplings .

Technical Specs

  • Colour Red
  • Item Red Chief 1-1/2"× 100' Heavy Duty Fire Hose
  • Material Heavy Duty Nitrile-Rubber Fire Hose
  • Size/Description 1-1/2" NPSH
  • Length 100 ft.
  • Standards ULC Listed, FM Approved, NFPA 1961 Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list