HOSE RED R-134A 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE RED R-134A 72IN

ROBINAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBN62244
  • Mfr. Model # 62244
  • UNSPSC # 23111507
  • CATALOGUE PAGE # 2954
  • Shipping Weight 1.0 lbs

Product Details

Strong, six-sided crimp provides a reliable connection between the hose and barb, even at maximum pressure. Coupler nuts are deeply knurled for quick finger-tightening. Enviro-Guard(TM) hoses are ideal for high pressure applications, including R-410a syst Meets all specifications for low permeation construction. Clearly marked for R-134a.

Technical Specs

  • Item 14 mm Acme x 1/2" Acme

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list