Skip Content
HOSE RADIATOR GOLD LABEL 4X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE RADIATOR GOLD LABEL 4X3FT

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC77400GL
  • Mfr. Model # 77400GL
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3156
  • Shipping Weight 1.0 lbs

Product Details

Gold Label(R) heavy-duty straight radiator hose has an inside diameter of 4 inches, overall length is 36 inches. Withstands a temperature range of -40 degrees F (-40 degrees C) to 212 degrees F (100 degrees C).

Technical Specs

  • Length 36"
  • Inside Dia. (In.) 4
  • Type Single I.D. Hose
  • Item Straight Radiator Hose-H.D Gold Label
  • Temp. Range -40 Degrees C - 100 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list