Skip Content
HOSE RADIATOR GL FLEX 2X16-13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE RADIATOR GL FLEX 2X16-13/16IN

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC82091GL
  • Mfr. Model # 82091GL
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3156
  • Shipping Weight 1.0 lbs

Product Details

Gold Label(R) heavy-duty flex radiator hose has an inside diameter of 2 inches, overall length is 16-13/16 inches. Withstands a temperature range of -40 degrees F (-40 degrees C) to 257 degrees F (125 degrees C).

Technical Specs

  • Inside Dia. (In.) 2
  • Length 16-13/16"
  • Item Flex Radiator Hose
  • Temp. Range -40 Degrees C - 125 Degrees C
  • Type Single I.D. Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list