Skip Content
HOSE RADIATOR GL FLEX 2-2-1/4X15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE RADIATOR GL FLEX 2-2-1/4X15IN

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC82141GL
  • Mfr. Model # 82141GL
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3156
  • Shipping Weight 1.0 lbs

Product Details

Gold Label(R) heavy-duty flex radiator hose has an inside diameter of 2 through 2-1/4 inches, overall length is 15 inches. Withstands a temperature range of -40 degrees F (-40 degrees C) to 257 degrees F (125 degrees C).

Technical Specs

  • Length 15 ft.
  • Inside Dia. (In.) 2 - 2-1/2
  • Item Flex Radiator Hose
  • Temp. Range -40 Degrees C - 125 Degrees C
  • Type Dual I.D. Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list