Skip Content
HOSE RADIATOR GL FLEX 2-1/2X16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE RADIATOR GL FLEX 2-1/2X16IN

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC82281GL
  • Mfr. Model # 82281GL
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3156
  • Shipping Weight 1.0 lbs

Product Details

Gold Label(R) heavy-duty flex radiator hose has an inside diameter of 2-1/4 inches, overall length is 24 inches. Withstands a temperature range of -40 degrees F (-40 degrees C) to 257 degrees F (125 degrees C).

Technical Specs

  • Inside Dia. (In.) 2-1/2
  • Item Flex Radiator Hose
  • Length 16"
  • Temp. Range -40 Degrees C - 125 Degrees C
  • Type Single I.D. Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list