Skip Content
HOSE RADIATOR 3X3FT LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE RADIATOR 3X3FT LENGTH

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC76300
  • Mfr. Model # 76300
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3156
  • Shipping Weight 1.0 lbs

Product Details

Straight radiator hose has an inside diameter of 3 inches, overall length is 36 inches. Withstands a temperature range of -40 degrees F (-40 degrees C) to 257 degrees F ( 125 degrees C).

Technical Specs

  • Length 36"
  • Temp. Range -40 Degrees C - 125 Degrees C
  • Inside Dia. (In.) 3
  • Item Straight Radiator Hose
  • Type Single I.D. Hose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list