HOSE RADIATOR 2-3/8X3FT LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE RADIATOR 2-3/8X3FT LENGTH

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC76238
  • Mfr. Model # 76238
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3156
  • Shipping Weight 17.68 lbs

Product Details

Straight radiator hose has an inside diameter of 2-3/8 inches, overall length is 36 inches. Withstands a temperature range of -40 degrees F (-40 degrees C) to 257 degrees F ( 125 degrees C).

Technical Specs

  • Length 36"
  • Item Straight Radiator Hose
  • Inside Dia. (In.) 2-3/8
  • Temp. Range -40 Degrees C - 125 Degrees C
  • Type Single I.D. Hose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list