Skip Content
HOSE RADIATOR 1-3/4+1-1/2X18-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE RADIATOR 1-3/4+1-1/2X18-3/4IN

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC81261
  • Mfr. Model # 81261
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3156
  • Shipping Weight 1.0 lbs

Product Details

Flex radiator hose designed to replace straight or molded radiator hoses. Knitted reinforcement and synthetic EPDM construction provides high strength and resistance to ozone and other detrimental environmental elements, coolants & temperature variations.

Technical Specs

  • Inside Dia. (In.) 1-1/2
  • Item Flex Radiator Hose
  • Length 19-1/2"
  • Type Single I.D. Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list