Skip Content
HOSE RAD BLUE HI MILER STR 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE RAD BLUE HI MILER STR 4-1/2

GOODYEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR57272
  • Mfr. Model # 57272
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 3156
  • Shipping Weight 4.26 lbs

Product Details

Hi-Miler(R) Straight Rad Hose, 4-1/2 inch I.D., 3 ft. Long-lasting high quality fleet service hose. Tube and cover are made with heat resistant Versigard(R) synthetic rubber. Reinforced with Flexten(R) cord for excellent burst strength.

Technical Specs

  • Inside Dia. (In.) 4-1/2
  • Material Synthetic Rubber
  • Item Blue Xtreme Straight Radiator Hose
  • Colour Blue
  • Length 3 ft.
  • Outside Dia. (In.) 4-7/8
  • Working Pressure (PSI) 75
  • Temp. Range -40 Degrees C - 149 Degrees C
  • Standards SAE 20R1 D1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list