HOSE RAD BLUE HI MILER STR 1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE RAD BLUE HI MILER STR 1-3/4

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR57228
  • Mfr. Model # 57228
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 3156
  • Shipping Weight 1.77 lbs

Product Details

Hi-Miler(R) Straight Rad Hose, 1-3/4 inch I.D., 3 ft. Long-lasting high quality fleet service hose. Tube and cover are made with heat resistant Versigard(R) synthetic rubber. Reinforced with Flexten(R) cord for excellent burst strength.

Technical Specs

  • Colour Blue
  • Item Blue Xtreme Straight Radiator Hose
  • Inside Dia. (In.) 1-3/4
  • Outside Dia. (In.) 2-9/64
  • Temp. Range -40 Degrees C - 149 Degrees C
  • Length 3 ft.
  • Material Synthetic Rubber
  • Working Pressure (PSI) 150
  • Standards SAE 20R1 D1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list