Skip Content
HOSE PVC BRAIDED CLR .60OD 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE PVC BRAIDED CLR .60OD 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPVC106-100
  • Mfr. Model # PVC106-100
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.291 lbs

Product Details

PVC braided hose, 3/8 in. inside diameter. Manufactured from F.D.A. approved resins. Open mesh nylon braid to withstand higher pressures. Suitable for use with air, mineral salts, planting solutions, water, salt water, and hydrocarbons.

Technical Specs

  • Application Air, Mineral Salts, Plating, Solutions, Water, Salt Water, Hydrocarbons
  • Inside Dia. 3/8"
  • Item Braided Hose
  • Flexibility Flexible
  • Standards NSF (Standard 51 and 61), FDA
  • Outside Dia. 0.6"
  • Temp. Range -5 Degrees F - 160 Degrees F
  • Max. Pressure 225 PSI
  • Tube Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list